MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Bearing Type
Unmounted, Angular Contact
Material
Bearing Steel
Inner Ring Width
0.94 in, 24 mm
Temperature Range [Max]
450 °F
Rows of Balls
Single
Row Type
1
O.D.
4.92 in, 125 mm
Series
7200PJ
No. in Set
Single Bearing
O.D. Type
Cylindrical
Ring Type
Solid Inner Ring and Solid Outer Ring
Internal Design
Universal Mounting
Snap Ring
No Snap Ring
Fillet Radius
1.5 mm
Precision
Standard
No. of Bearings
1
Radial Internal Clearance
Normal
Element Material
Bearing Steel
icNumber
7695856
Inch/Metric
Metric
Limiting Speed - Grease
4600 rpm
Cage Type
Metal
Precision Rating
ABEC 3
Bore Type
Cylindrical
Limiting Speed - Oil
6000 rpm
I.D.
2.76 in, 70 mm
Width
0.94 in, 24 mm
Cage
Sheet Metal
Static Load Rating
60 kN
No. of Rows
Single
Lubricant
Oil Preservative
Origin
Single Row Angular Contact
Flush Ground
Yes
Capacity
Standard Capacity
Rolling Element
Ball
Precision Level
Standard (ABEC 1)
Seal Material
None
Seal Type
Unsealed
Bearing Class
Class 6 / P6
Duplex Type
Single
Locking Device
No Locking Device
Enclosure
Open
Contact Angle
40 Degree
Static Load Rating [Max]
12400 lbf
Radial Internal Clearance Specification
Normal Clearance
Cage Material
Brass
Dynamic Load Rating
71.5 kN
Outer Ring Width
0.94 in, 24 mm
Ball Material
Steel
Preload Level
Light
Weight
2.683 LB
EAN or UPC
97741016711
We're here for you
with Service Centers across the country - We have your back