MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
O.D.
5.12 in, 130 mm
Flush Ground
Yes
No. in Set
Single Bearing
Cage Material
Bearing Steel
Lubricant
Oil Preservative
Precision Level
Standard (ABEC 1)
Outer Ring Width
0.98 in, 25 mm
Internal Design
Universal Mounting
Row Type
1
Cage
Sheet Metal
Static Load Rating [Max]
15600 lbf
Capacity
Standard Capacity
Ring Type
Solid Inner Ring and Solid Outer Ring
Bearing Class
Class 6 / P6
Bearing Type
Unmounted, Angular Contact
No. of Rows
Single
Inner Ring Width
0.98 in, 25 mm
Radial Internal Clearance
Normal
Duplex Type
Single
Precision Rating
ABEC 3
Inch/Metric
Metric
Element Material
Bearing Steel
Series
7200PJ
Contact Angle
40 Degree
Enclosure
Open
Snap Ring
No Snap Ring
Preload Level
Light
icNumber
7695987
Ball Material
Steel
Temperature Range [Max]
450 °F
Cage Type
Metal
Rows of Balls
Single
Precision
Standard
Bore Type
Cylindrical
Rolling Element
Ball
O.D. Type
Cylindrical
Width
0.98 in, 25 mm
Limiting Speed - Oil
5600 rpm
Origin
Single Row Angular Contact
Seal Type
Unsealed
Dynamic Load Rating
72.8 kN
Fillet Radius
1.5 mm
Locking Device
No Locking Device
Seal Material
None
Static Load Rating
64 kN
Material
Bearing Steel
I.D.
2.95 in, 75 mm
Radial Internal Clearance Specification
Normal Clearance
No. of Bearings
1
Limiting Speed - Grease
4300 rpm
Weight
2.866 LB
EAN or UPC
97741016773
We're here for you
with Service Centers across the country - We have your back