MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
I.D.
3.54 in, 90 mm
Internal Design
Universal Mounting
Limiting Speed - Grease
3600 rpm
Bearing Class
Class 6 / P6
Static Load Rating
96.5 kN
Contact Angle
40 Degree
No. of Rows
Single
O.D.
6.3 in, 160 mm
icNumber
7695858
Fillet Radius
2 mm
Cage Type
Metal
Cage Material
Brass
Bearing Type
Unmounted, Angular Contact
Precision
Standard
Ball Material
Steel
Element Material
Bearing Steel
Limiting Speed - Oil
4700 rpm
No. of Bearings
1
Rolling Element
Ball
O.D. Type
Cylindrical
Dynamic Load Rating
108 kN
Temperature Range [Max]
450 °F
Capacity
Standard Capacity
Radial Internal Clearance
Normal
Seal Material
None
Locking Device
No Locking Device
Seal Type
Unsealed
Precision Rating
ABEC 3
Cage
Sheet Metal
Width
1.18 in, 30 mm
Bore Type
Cylindrical
Static Load Rating [Max]
26500 lbf
Series
7200PJ
Origin
Single Row Angular Contact
Lubricant
Oil Preservative
Precision Level
Standard (ABEC 1)
Preload Level
Light
Row Type
1
Flush Ground
Yes
No. in Set
Single Bearing
Inch/Metric
Metric
Material
Bearing Steel
Duplex Type
Single
Snap Ring
No Snap Ring
Rows of Balls
Single
Inner Ring Width
1.18 in, 30 mm
Ring Type
Solid Inner Ring and Solid Outer Ring
Radial Internal Clearance Specification
Normal Clearance
Outer Ring Width
1.18 in, 30 mm
Enclosure
Open
Weight
5.395 LB
EAN or UPC
97741016919
We're here for you
with Service Centers across the country - We have your back