MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Rolling Element
Ball
Enclosure
Open
No. of Rows
Single
Fillet Radius
2 mm
icNumber
7695806
Ring Type
Solid Inner Ring and Solid Outer Ring
O.D.
4.33 in, 110 mm
Dynamic Load Rating
74.1 kN
Ball Material
Steel
Precision
Standard
No. of Bearings
1
ISO Tolerance
Class 5 / P5
Outer Ring Width
1.06 in, 27 mm
Static Load Rating [Max]
11900 lbf
Bearing Class
Class 6 / P6
Capacity
Standard Capacity
Precision Rating
ABEC 3
Radial Internal Clearance Specification
Normal Clearance
Temperature Range [Max]
450 °F
Lubricant
Oil Preservative
I.D.
1.97 in, 50 mm
Cage Type
Metal
Contact Angle
40 Degree
Cage
Machined Metal
O.D. Type
Cylindrical
Material
Bearing Steel
Locking Device
No Locking Device
Seal Type
Unsealed
Bearing Type
Unmounted, Angular Contact
Precision Level
Standard (ABEC 1)
Cage Material
Brass
Element Material
Bearing Steel
Rows of Balls
Single
Inch/Metric
Metric
Duplex Type
Single
Flush Ground
Yes
Row Type
1
Static Load Rating
51 kN
Limiting Speed - Oil
7500 rpm
Limiting Speed - Grease
5800 rpm
Bore Type
Cylindrical
Inner Ring Width
1.06 in, 27 mm
Snap Ring
No Snap Ring
Origin
Single Row Angular Contact
Series
7300PJ
Radial Internal Clearance
Normal
Preload Level
Normal Axial Clearance
No. in Set
Single Bearing
Width
1.06 in, 27 mm
Seal Material
None
Weight
2.632 LB
EAN or UPC
97741036177
We're here for you
with Service Centers across the country - We have your back