MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Enclosure
Open
Limiting Speed - Grease
5800 rpm
Locking Device
No Locking Device
Element Material
Bearing Steel
Radial Internal Clearance Specification
Normal Clearance
Seal Type
Unsealed
I.D.
1.97 in, 50 mm
Inch/Metric
Metric
Cage
Sheet Metal
icNumber
7695806
Rolling Element
Ball
Temperature Range [Max]
450 °F
No. of Bearings
1
Outer Ring Width
1.06 in, 27 mm
Ring Type
Solid Inner Ring and Solid Outer Ring
Capacity
Standard Capacity
Static Load Rating [Max]
11900 lbf
Row Type
1
Bearing Type
Unmounted, Angular Contact
Precision Level
Standard (ABEC 1)
O.D.
4.33 in, 110 mm
Fillet Radius
2 mm
Cage Material
Brass
Rows of Balls
Single
No. of Rows
Single
Limiting Speed - Oil
7500 rpm
Radial Internal Clearance
Normal
Duplex Type
Single
Bearing Class
Class 6 / P6
Bore Type
Cylindrical
Precision
Standard
Dynamic Load Rating
74.1 kN
Lubricant
Oil Preservative
Static Load Rating
51 kN
Internal Design
Universal Mounting
Precision Rating
ABEC 3
Cage Type
Metal
Preload Level
Light
No. in Set
Single Bearing
Inner Ring Width
1.06 in, 27 mm
Contact Angle
40 Degree
Seal Material
None
Origin
Single Row Angular Contact
Ball Material
Steel
Width
1.06 in, 27 mm
Series
7300PJ
Material
Bearing Steel
Flush Ground
Yes
Snap Ring
No Snap Ring
O.D. Type
Cylindrical
Weight
2.67 LB
EAN or UPC
97741017602
We're here for you
with Service Centers across the country - We have your back