MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Rows of Balls
Single
Material
Bearing Steel
Row Type
1
Outer Ring Width
1.46 in, 37 mm
Snap Ring
No Snap Ring
Cage Type
Metal
Ring Type
Solid Inner Ring and Solid Outer Ring
Locking Device
No Locking Device
Capacity
Standard Capacity
No. of Rows
Single
Seal Type
Unsealed
Duplex Type
Single
Limiting Speed - Grease
3900 rpm
Enclosure
Open
icNumber
7695820
Internal Design
Universal Mounting
Width
1.46 in, 37 mm
Precision Level
Standard (ABEC 1)
Ball Material
Steel
Bearing Class
Normal / P0
Temperature Range [Max]
450 °F
Flush Ground
Yes
I.D.
2.95 in, 75 mm
Inch/Metric
Metric
Element Material
Bearing Steel
Bearing Type
Unmounted, Angular Contact
Radial Internal Clearance
Normal
O.D.
6.3 in, 160 mm
Dynamic Load Rating
133 kN
Series
7300PJ
Origin
Single Row Angular Contact
Bore Type
Cylindrical
Rolling Element
Ball
Contact Angle
40 Degree
Lubricant
Oil Preservative
Radial Internal Clearance Specification
Normal Clearance
Seal Material
None
No. of Bearings
1
No. in Set
Single Bearing
Precision
Standard
Cage Material
Brass
Static Load Rating
106 kN
Preload Level
Light
Precision Rating
ABEC 1
Fillet Radius
2 mm
Static Load Rating [Max]
25600 lbf
O.D. Type
Cylindrical
Limiting Speed - Oil
5000 rpm
Inner Ring Width
1.46 in, 37 mm
Cage
Sheet Metal
Weight
7.055 LB
EAN or UPC
97741017923
We're here for you
with Service Centers across the country - We have your back