- 70 mm Inside Diameter
- 125 mm Outside Diameter
- Angular Contact Bearing
| Series | 72 |
| No. of Rows | Single |
| Closure Type | Open |
| Snap Ring | No |
| Internal Clearance | C0 |
| icNumber | 7695856 |
| O.D. | 125 mm |
| Contact Angle | 40 degrees |
| Outer Ring Width | 24 mm |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| I.D. | 70 mm |
| Weight | 2.646 LB |
| EAN or UPC | 29176099946 |

