- 90 mm Inside Diameter
- 160 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Contact Angle | 40 degrees |
| Series | 72 |
| O.D. | 160 mm |
| icNumber | 7695858 |
| Closure Type | Open |
| I.D. | 90 mm |
| Outer Ring Width | 30 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Snap Ring | No |
| No. of Rows | Single |
| Weight | 5.512 LB |
| EAN or UPC | 29176099977 |

