- Round Bore
- Angular Contact Ball Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| Limiting Speed - Oil | 5400 rpm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| O.D. | 160 mm |
| I.D. | 75 mm |
| Contact Angle | 40° |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 4100 rpm |
| Preload Level | Normal |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Load Center | 68 mm |
| Quadruple Row Width | 148 |
| Dynamic Load Rating | 28100 lbf |
| Static Load Rating [Max] | 21900 lbf |
| Fillet Radius | 2.1 mm |
| Triple Row Width | 111 |
| Outer Ring Width | 37 mm |
| Bearing Type | Angular Contact |
| Double Row Width | 74 |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 37 mm |
| Ball Material | Steel |
| Weight | 7.738 LB |
| EAN or UPC | 4547359452334 |

