- Series SE Radially Assembled Retaining Ring
- 0.984 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Series | SE |
| Thrust Ring Safety Factor of 3 Pr Lb | 2690 lbf |
| Edge Margin | 0.164 in |
| Clearance Installed in Groove | 1.53 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1900 lbf |
| Tape Rings Stack | 200 |
| Outside Dia. | 1.5 in |
| Groove Depth | 0.082 in |
| Finish | Phosphate |
| RPM Limit | 6500 rpm |
| Tape Width | 1 1/2 in |
| Inch/Metric | Inch |
| Limiting Speed | 6500 rpm |
| Package Type | Stacked |
| Plating | Phosphate |
| Material | Carbon Steel |
| Thickness | 0.05 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 2700 lbs |
| Shaft Dia. | 0.984 in |
| Tape Length of Stack | 11 in |
| Length of Stack | 11 in |
| Weight | 0.036 LB |
| EAN or UPC | 721717023433 |

