- Series SE Radially Assembled Retaining Ring
- 0.984 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Loose |
| Thrust Groove Safety Factor of 2 Pg Lb | 1900 lbf |
| Plating | Phosphate |
| Length of Stack | 11 in |
| Tape Length of Stack | 11 in |
| Clearance Installed in Groove | 1.53 in |
| Finish | Phosphate |
| Thickness | 0.05 in |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Outside Dia. | 1.5 in |
| Load Capacity [Max] | 2700 lbs |
| Groove Depth | 0.082 in |
| Series | SE |
| Thrust Ring Safety Factor of 3 Pr Lb | 2690 lbf |
| Shaft Dia. | 0.984 in |
| Tape Rings Stack | 200 |
| Limiting Speed | 6500 rpm |
| Material | Carbon Steel |
| Edge Margin | 0.164 in |
| RPM Limit | 6500 rpm |
| Weight | 0.023 LB |
| EAN or UPC | 721717015759 |

