- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Preload Level | Normal Axial Clearance |
| Inch/Metric | Metric |
| Origin | Single Row Angular Contact |
| Type | Angular Contact |
| Limiting Speed | 17000 rpm |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Ball Material | Steel |
| Dynamic Load Rating | 3,510.00 lbf |
| Radial Internal Clearance | Normal |
| Ring Type | One-Piece Inner and Outer Rings |
| Locking Device | No Locking Device |
| Inner Ring Width | 0.59 in, 15 mm |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Class | Class 6 / P6 |
| Lubricant | Oil Preservative |
| Contact Angle | 40 Degree |
| Duplex Type | Single |
| No. of Bearings | 1 |
| No. of Rows | Single |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 2,290.00 lbf |
| Precision | Standard |
| Outer Ring Width | 0.59 in, 15 mm |
| No. in Set | Single Bearing |
| icNumber | 7695884 |
| Static Load Rating | 2248.089 lbf, 10 kN |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| I.D. | 0.98 in, 25 mm |
| Reference Speed | 17000 rpm |
| Precision Rating | ABEC 3 |
| Flush Ground | No |
| O.D. | 2.05 in, 52 mm |
| Bearing Design | Universal Mounting |
| Series | 7200 |
| Row Type | 1 |
| Cage | Sheet Metal |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 3507.02 lbf, 15.6 kN |
| Seal Material | None |
| Capacity | High Capacity |
| Width | 0.59 in, 15 mm |
| Cage Type | Metal |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Weight | 0.302 LB |
| EAN or UPC | 7316576649776 |

