description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| No. of Bearings | 1 |
| Bearing Class | Class 6 / P6 |
| Bearing Design | Universal Mounting |
| Preload Level | Medium |
| Cage | Sheet Metal |
| Locking Device | No Locking Device |
| icNumber | 7695884 |
| Enclosure | Open |
| Internal Design | Universal Mounting |
| Dynamic Load Rating | 15600 lbf |
| Rolling Element | Ball |
| Cage Type | Metal |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Row Type | 1 |
| Flush Ground | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 15000 rpm |
| Width | 0.59 in, 15 mm |
| Precision Rating | ABEC 3 |
| I.D. | 0.98 in, 25 mm |
| Bore Type | Cylindrical |
| Lubricant | Oil Preservative |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Static Load Rating [Max] | 10200 lbf |
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Seal Material | None |
| Limiting Speed - Grease | 10000 rpm |
| Seal Type | Unsealed |
| Duplex Type | Single |
| Outer Ring Width | 0.59 in, 15 mm |
| O.D. | 2.05 in, 52 mm |
| Precision | Standard |
| No. of Rows | Single |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7200 |
| Capacity | High Capacity |
| Contact Angle | 40 Degree |
| Inner Ring Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Weight | 0.302 LB |
| EAN or UPC | 7316576649769 |

