description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Flush Ground | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Capacity | High Capacity |
| Precision Rating | ABEC 1 |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Duplex Type | Single |
| Limiting Speed - Grease | 10000 rpm |
| Element Material | Bearing Steel |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Rolling Element | Ball |
| Seal Type | Unsealed |
| Width | 0.59 in, 15 mm |
| Contact Angle | 40 Degree |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Cage Material | Bearing Steel |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Outer Ring Width | 0.59 in, 15 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 15600 lbf |
| Inner Ring Width | 0.59 in, 15 mm |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Class | Normal / P0 |
| Static Load Rating [Max] | 10200 lbf |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Precision | Standard |
| Series | 7200 |
| Rows of Balls | Single |
| O.D. | 2.05 in, 52 mm |
| icNumber | 7695884 |
| Limiting Speed - Oil | 15000 rpm |
| Row Type | 1 |
| No. of Rows | Single |
| Enclosure | Open |
| I.D. | 0.98 in, 25 mm |
| Bearing Design | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| No. of Bearings | 1 |
| Weight | 0.302 LB |
| EAN or UPC | 7316576649783 |

