description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Width | 0.67 in, 17 mm |
| Contact Angle | 40 Degree |
| Seal Material | None |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Cage | Machined Metal |
| Preload Level | Normal Axial Clearance |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| ISO Tolerance | Class 5 / P5 |
| O.D. | 2.83 in, 72 mm |
| icNumber | 7695828 |
| No. of Bearings | 1 |
| Series | 72 |
| Flush Ground | No |
| Limiting Speed - Grease | 8000 rpm |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 0.67 in, 17 mm |
| Limiting Speed - Oil | 11000 rpm |
| Enclosure | Open |
| Precision | Standard |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Dynamic Load Rating | 29100 lbf |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | Single |
| Duplex Type | Single |
| I.D. | 1.38 in, 35 mm |
| Inner Ring Width | 0.67 in, 17 mm |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Rolling Element | Ball |
| Bearing Design | Universal Mounting |
| Static Load Rating [Max] | 19000 lbf |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Ball Material | Steel |
| Cage Material | Brass |
| Weight | 0.69 LB |
| EAN or UPC | 7316576632761 |

