description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 24000 lbf |
| O.D. Type | Cylindrical |
| Width | 0.71 in, 18 mm |
| Cage Type | Metal |
| Rows of Balls | Single |
| Limiting Speed - Oil | 9500 rpm |
| Rolling Element | Ball |
| Bearing Class | Class 6 / P6 |
| Enclosure | Open |
| Contact Angle | 40 Degree |
| Cage Material | Brass |
| Inner Ring Width | 0.71 in, 18 mm |
| No. in Set | Single Bearing |
| Element Material | Bearing Steel |
| Limiting Speed - Grease | 7000 rpm |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| No. of Rows | Single |
| O.D. | 3.15 in, 80 mm |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Inch/Metric | Metric |
| Capacity | High Capacity |
| Outer Ring Width | 0.71 in, 18 mm |
| Locking Device | No Locking Device |
| icNumber | 7695814 |
| Duplex Type | Single |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| I.D. | 1.57 in, 40 mm |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 34500 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Series | 7200 |
| No. of Bearings | 1 |
| Cage | Machined Metal |
| ISO Tolerance | Class 5 / P5 |
| Precision | Standard |
| Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Lubricant | Oil Preservative |
| Weight | 0.882 LB |
| EAN or UPC | 7316576632877 |

