- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Limiting Speed | 11000 rpm |
| Static Load Rating [Max] | 5,850.00 lbf |
| Relubrication Feature | Without |
| Bearing Class | Class 6 / P6 |
| Ring Type | One-Piece Inner and Outer Rings |
| Locking Device | No Locking Device |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| O.D. | 3.15 in, 80 mm |
| Seal Type | Unsealed |
| Flush Ground | No |
| Contact Angle | 40 Degree |
| Inner Ring Width | 0.71 in, 18 mm |
| Cage | Sheet Metal |
| Outer Ring Width | 0.71 in, 18 mm |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Precision Rating | ABEC 3 |
| icNumber | 7695814 |
| O.D. Type | Cylindrical |
| Reference Speed | 11000 rpm |
| Series | 7200 |
| Preload Level | Normal Axial Clearance |
| Rows of Balls | Single |
| I.D. | 1.57 in, 40 mm |
| Row Type | 1 |
| Duplex Type | Single |
| Dynamic Load Rating | 8,180.00 lbf |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Basic Dynamic Load Rating | 8205.526 lbf, 36.5 kN |
| Snap Ring | No Snap Ring |
| Capacity | High Capacity |
| Seal Material | None |
| Ball Material | Steel |
| Cage Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| No. of Rows | Single |
| Bearing Design | Universal Mounting |
| Inch/Metric | Metric |
| Static Load Rating | 5845.033 lbf, 26 kN |
| Bearing Type | Unmounted, Angular Contact |
| Width | 0.71 in, 18 mm |
| No. in Set | Single Bearing |
| Type | Angular Contact |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Weight | 0.904 LB |
| EAN or UPC | 7316576649882 |

