description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Limiting Speed - Oil | 9500 rpm |
| Capacity | High Capacity |
| No. of Bearings | 1 |
| Precision Rating | ABEC 3 |
| Limiting Speed - Grease | 7000 rpm |
| Cage | Sheet Metal |
| No. of Rows | Single |
| No. in Set | Single Bearing |
| icNumber | 7695814 |
| Bearing Class | Class 6 / P6 |
| Width | 0.71 in, 18 mm |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Preload Level | Medium |
| Series | 7200 |
| Internal Design | Universal Mounting |
| Flush Ground | No |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | None |
| Static Load Rating [Max] | 26000 lbf |
| Cage Type | Metal |
| Inner Ring Width | 0.71 in, 18 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 36400 lbf |
| Enclosure | Open |
| Contact Angle | 40 Degree |
| Duplex Type | Single |
| Outer Ring Width | 0.71 in, 18 mm |
| Row Type | 1 |
| Bearing Design | Universal Mounting |
| O.D. | 3.15 in, 80 mm |
| Precision | Standard |
| Bore Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Origin | Single Row Angular Contact |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| I.D. | 1.57 in, 40 mm |
| Lubricant | Oil Preservative |
| O.D. Type | Cylindrical |
| Weight | 0.915 LB |
| EAN or UPC | 7316576649875 |

