description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Centrifuges
- Pumps
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Type | Metal |
| Duplex Type | Single |
| Cage | Machined Metal |
| Inner Ring Width | 0.75 in, 19 mm |
| Precision Level | Standard (ABEC 1) |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 26000 lbf |
| Ball Material | Steel |
| Preload Level | Normal Axial Clearance |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Inch/Metric | Metric |
| Locking Device | No Locking Device |
| Cage Material | Brass |
| Limiting Speed - Grease | 6700 rpm |
| Seal Type | Unsealed |
| Series | 72 |
| Bore Type | Cylindrical |
| Width | 0.75 in, 19 mm |
| O.D. | 3.35 in, 85 mm |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Bearing Class | Class 6 / P6 |
| ISO Tolerance | Class 5 / P5 |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Bearing Design | Universal Mounting |
| Material | Bearing Steel |
| Outer Ring Width | 0.75 in, 19 mm |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 9000 rpm |
| icNumber | 7695829 |
| No. of Bearings | 1 |
| Seal Material | None |
| Dynamic Load Rating | 35800 lbf |
| Rolling Element | Ball |
| I.D. | 1.77 in, 45 mm |
| No. of Rows | Single |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 40 Degree |
| Weight | 1.01 LB |
| EAN or UPC | 7316576633034 |

