- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Bearing Class | Class 6 / P6 |
| Dynamic Load Rating | 8,480.00 lbf |
| Preload Level | Normal Axial Clearance |
| Flush Ground | No |
| icNumber | 7695829 |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Bearing Design | Universal Mounting |
| Type | Angular Contact |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Reference Speed | 10000 rpm |
| Material | Bearing Steel |
| Capacity | High Capacity |
| Static Load Rating [Max] | 6,300.00 lbf |
| Precision Rating | ABEC 3 |
| Precision | Standard |
| Ball Material | Steel |
| Duplex Type | Single |
| Bearing Type | Unmounted, Angular Contact |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Seal Material | None |
| Ring Type | One-Piece Inner and Outer Rings |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Contact Angle | 40 Degree |
| Width | 0.75 in, 19 mm |
| Locking Device | No Locking Device |
| Inner Ring Width | 0.75 in, 19 mm |
| Static Load Rating | 6407.055 lbf, 28.5 kN |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Row Type | 1 |
| No. of Bearings | 1 |
| Radial Internal Clearance | Normal |
| No. of Rows | Single |
| Outer Ring Width | 0.75 in, 19 mm |
| Snap Ring | No Snap Ring |
| Relubrication Feature | Without |
| Origin | Single Row Angular Contact |
| Basic Dynamic Load Rating | 8542.74 lbf, 38 kN |
| Series | 72 |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 10000 rpm |
| I.D. | 1.77 in, 45 mm |
| O.D. | 3.35 in, 85 mm |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Weight | 0.992 LB |
| EAN or UPC | 7316576649912 |

