description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Duplex Type | Single |
| ISO Tolerance | Class 5 / P5 |
| Material | Bearing Steel |
| No. of Rows | Single |
| Row Type | 1 |
| I.D. | 1.97 in, 50 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| O.D. | 3.54 in, 90 mm |
| Series | 72 |
| Seal Material | None |
| Cage Type | Metal |
| Origin | Single Row Angular Contact |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Capacity | High Capacity |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| Element Material | Bearing Steel |
| Contact Angle | 40 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Cage Material | Brass |
| Bearing Design | Universal Mounting |
| Precision Rating | ABEC 3 |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.79 in, 20 mm |
| Cage | Machined Metal |
| Width | 0.79 in, 20 mm |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 0.79 in, 20 mm |
| icNumber | 7695824 |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 1.124 LB |
| EAN or UPC | 7316576633201 |

