- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Bearing Design | Universal Mounting |
| Inner Ring Width | 0.79 in, 20 mm |
| Seal Type | Unsealed |
| Enclosure | Open |
| Origin | Single Row Angular Contact |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 8992.358 lbf, 40 kN |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Static Load Rating | 6969.077 lbf, 31 kN |
| Dynamic Load Rating | 8,770.00 lbf |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| I.D. | 1.97 in, 50 mm |
| Precision Rating | ABEC 3 |
| No. in Set | Single Bearing |
| Limiting Speed | 9000 rpm |
| Material | Bearing Steel |
| Capacity | High Capacity |
| Type | Angular Contact |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Ring Type | One-Piece Inner and Outer Rings |
| Width | 0.79 in, 20 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.79 in, 20 mm |
| Precision | Standard |
| No. of Bearings | 1 |
| Reference Speed | 9000 rpm |
| Cage Type | Metal |
| Preload Level | Normal Axial Clearance |
| Cage | Sheet Metal |
| Radial Internal Clearance | Normal |
| Relubrication Feature | Without |
| Series | 72 |
| Ball Material | Steel |
| Bearing Class | Class 6 / P6 |
| Static Load Rating [Max] | 6,860.00 lbf |
| icNumber | 7695824 |
| Duplex Type | Single |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| O.D. | 3.54 in, 90 mm |
| Flush Ground | No |
| Seal Material | None |
| Locking Device | No Locking Device |
| Bearing Type | Unmounted, Angular Contact |
| Lubricant | Oil Preservative |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Row Type | 1 |
| Weight | 1.124 LB |
| EAN or UPC | 7316576649950 |
| NSN Number | 3110-00-156-8070 |

