description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Width | 0.94 in, 24 mm |
| Row Type | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Metal |
| O.D. | 4.92 in, 125 mm |
| Limiting Speed - Grease | 3400 rpm |
| Precision | Standard |
| Capacity | High Capacity |
| Inch/Metric | Metric |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Seal Type | Unsealed |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Outer Ring Width | 0.94 in, 24 mm |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| No. of Rows | Single |
| Bearing Design | Universal Mounting |
| I.D. | 2.76 in, 70 mm |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 67600 lbf |
| Preload Level | Normal Axial Clearance |
| Cage | Machined Metal |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Duplex Type | Single |
| Origin | Single Row Angular Contact |
| icNumber | 7695856 |
| Static Load Rating [Max] | 56000 lbf |
| Bearing Class | Class 6 / P6 |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| ISO Tolerance | Class 5 / P5 |
| Ball Material | Steel |
| Series | 7200 |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| Seal Material | None |
| Inner Ring Width | 0.94 in, 24 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Cage Material | Brass |
| Weight | 2.668 LB |
| EAN or UPC | 7316577089441 |

