description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Precision Rating | ABEC 3 |
| Contact Angle | 40 Degree |
| Preload Level | Normal Axial Clearance |
| Cage Material | Bearing Steel |
| Ball Material | Steel |
| Origin | Single Row Angular Contact |
| Duplex Type | Single |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| I.D. | 2.76 in, 70 mm |
| Inner Ring Width | 0.94 in, 24 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Precision | Standard |
| Static Load Rating [Max] | 60000 lbf |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| Snap Ring | No Snap Ring |
| icNumber | 7695856 |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| No. of Rows | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Width | 0.94 in, 24 mm |
| Flush Ground | No |
| Limiting Speed - Grease | 4300 rpm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Enclosure | Open |
| No. of Bearings | 1 |
| Series | 7200 |
| O.D. | 4.92 in, 125 mm |
| Outer Ring Width | 0.94 in, 24 mm |
| Element Material | Bearing Steel |
| Dynamic Load Rating | 71500 lbf |
| Bearing Design | Universal Mounting |
| Seal Material | None |
| Row Type | 1 |
| Cage | Sheet Metal |
| Weight | 2.52 LB |
| EAN or UPC | 7316576650062 |

