description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Series | 7200 |
| Element Material | Bearing Steel |
| Precision | Standard |
| Enclosure | Open |
| Static Load Rating [Max] | 60000 lbf |
| Capacity | High Capacity |
| Width | 0.98 in, 25 mm |
| Rows of Balls | Single |
| No. of Bearings | 1 |
| Lubricant | Oil Preservative |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Duplex Type | Single |
| Bearing Class | Class 6 / P6 |
| Limiting Speed - Grease | 3200 rpm |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 0.98 in, 25 mm |
| Locking Device | No Locking Device |
| I.D. | 2.95 in, 75 mm |
| Preload Level | Normal Axial Clearance |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Contact Angle | 40 Degree |
| Inner Ring Width | 0.98 in, 25 mm |
| Ball Material | Steel |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| Cage | Machined Metal |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| O.D. | 5.12 in, 130 mm |
| Row Type | 1 |
| icNumber | 7695987 |
| Dynamic Load Rating | 70200 lbf |
| Flush Ground | No |
| No. of Rows | Single |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Weight | 2.91 LB |
| EAN or UPC | 7316576633560 |

