- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Bearing Design | Universal Mounting |
| No. of Rows | Single |
| Relubrication Feature | Without |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Metal |
| Limiting Speed | 6000 rpm |
| Ring Type | One-Piece Inner and Outer Rings |
| No. of Bearings | 1 |
| Static Load Rating | 14724.986 lbf, 65.5 kN |
| Cage Material | Bearing Steel |
| Locking Device | No Locking Device |
| Precision | Standard |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Series | 7200 |
| Origin | Single Row Angular Contact |
| O.D. | 5.12 in, 130 mm |
| Capacity | High Capacity |
| Flush Ground | No |
| I.D. | 2.95 in, 75 mm |
| Width | 0.98 in, 25 mm |
| Basic Dynamic Load Rating | 16523.457 lbf, 73.5 kN |
| No. in Set | Single Bearing |
| Row Type | 1 |
| Enclosure | Open |
| Type | Angular Contact |
| Contact Angle | 40 Degree |
| Outer Ring Width | 0.98 in, 25 mm |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 14,400.00 lbf |
| Dynamic Load Rating | 16,400.00 lbf |
| icNumber | 7695987 |
| Duplex Type | Single |
| Cage | Sheet Metal |
| Seal Type | Unsealed |
| Inner Ring Width | 0.98 in, 25 mm |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Reference Speed | 5600 rpm |
| Ball Material | Steel |
| Bearing Class | Class 6 / P6 |
| Element Material | Bearing Steel |
| Weight | 2.866 LB |
| EAN or UPC | 7316576650086 |

