description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Inch/Metric | Metric |
| icNumber | 7695858 |
| Lubricant | Oil Preservative |
| I.D. | 3.54 in, 90 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| No. of Rows | Single |
| Seal Type | Unsealed |
| O.D. | 6.3 in, 160 mm |
| Row Type | 1 |
| Bearing Design | Universal Mounting |
| Width | 1.18 in, 30 mm |
| Bearing Class | Class 6 / P6 |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Outer Ring Width | 1.18 in, 30 mm |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1.18 in, 30 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Enclosure | Open |
| Seal Material | None |
| No. in Set | Single Bearing |
| Series | 7200 |
| Radial Internal Clearance | Normal |
| Capacity | High Capacity |
| Precision | Standard |
| Preload Level | Normal Axial Clearance |
| Element Material | Bearing Steel |
| Duplex Type | Single |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Cage Material | Brass |
| Cage | Machined Metal |
| Precision Rating | ABEC 3 |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 40 Degree |
| Ball Material | Steel |
| Flush Ground | No |
| Weight | 5.509 LB |
| EAN or UPC | 7316577150059 |

