description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| I.D. | 3.54 in, 90 mm |
| Cage | Sheet Metal |
| Precision | Standard |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Row Type | 1 |
| Series | 7200 |
| Seal Material | None |
| Bearing Design | Universal Mounting |
| Rolling Element | Ball |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | Single |
| Outer Ring Width | 1.18 in, 30 mm |
| Static Load Rating [Max] | 96500 lbf |
| Locking Device | No Locking Device |
| O.D. | 6.3 in, 160 mm |
| No. of Bearings | 1 |
| Seal Type | Unsealed |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Enclosure | Open |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Contact Angle | 40 Degree |
| Material | Bearing Steel |
| Flush Ground | No |
| Precision Rating | ABEC 3 |
| Snap Ring | No Snap Ring |
| Capacity | High Capacity |
| Width | 1.18 in, 30 mm |
| Dynamic Load Rating | 108000 lbf |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3400 rpm |
| Inner Ring Width | 1.18 in, 30 mm |
| icNumber | 7695858 |
| Bearing Type | Unmounted, Angular Contact |
| Origin | Single Row Angular Contact |
| Preload Level | Normal Axial Clearance |
| No. in Set | Single Bearing |
| Duplex Type | Single |
| Lubricant | Oil Preservative |
| Cage Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Weight | 5.235 LB |
| EAN or UPC | 7316576650178 |

