description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Ball Material | Steel |
| Capacity | High Capacity |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Seal Material | None |
| Contact Angle | 40 Degree |
| Seal Type | Unsealed |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Precision Rating | ABEC 3 |
| Snap Ring | No Snap Ring |
| I.D. | 3.54 in, 90 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| No. of Rows | Single |
| Enclosure | Open |
| Bearing Class | Class 6 / P6 |
| Locking Device | No Locking Device |
| icNumber | 7695858 |
| Rows of Balls | Single |
| Duplex Type | Single |
| Series | 7200 |
| Flush Ground | No |
| Cage Type | Metal |
| Row Type | 1 |
| Cage | Machined Metal |
| Lubricant | Oil Preservative |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Width | 1.18 in, 30 mm |
| O.D. | 6.3 in, 160 mm |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Preload Level | Large Axial Clearance |
| Outer Ring Width | 1.18 in, 30 mm |
| Bearing Design | w/ Larger Axial Internal Clearance |
| Rolling Element | Ball |
| Weight | 5.509 LB |
| EAN or UPC | 7316577150066 |

