description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Bearing Class | Class 6 / P6 |
| Locking Device | No Locking Device |
| Bearing Design | Universal Mounting |
| icNumber | 7695858 |
| Seal Material | None |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7200 |
| Cage | Sheet Metal |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Preload Level | Light |
| Outer Ring Width | 1.18 in, 30 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Element Material | Bearing Steel |
| Duplex Type | Single |
| I.D. | 3.54 in, 90 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| Cage Material | Bearing Steel |
| No. of Bearings | 1 |
| Capacity | Standard Capacity |
| Bore Type | Cylindrical |
| Seal Type | Unsealed |
| Internal Design | Universal Mounting |
| Row Type | 1 |
| No. in Set | Single Bearing |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | Single |
| Precision Rating | ABEC 3 |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Contact Angle | 40 Degree |
| Snap Ring | No Snap Ring |
| Rolling Element | Ball |
| Flush Ground | No |
| O.D. | 6.3 in, 160 mm |
| Width | 1.18 in, 30 mm |
| Enclosure | Open |
| Weight | 5.274 LB |
| EAN or UPC | 7316577150097 |

