- 50 mm ID x 110 mm OD x 27 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| No. of Rows | 1 |
| Seal Material | None |
| Locking Device | No Locking Device |
| Capacity | High Capacity |
| Origin | Single Row Angular Contact |
| Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Reference Speed | 8000 rpm |
| Preload Level | None |
| Relubrication Feature | Without |
| I.D. | 50 mm |
| Snap Ring | No Snap Ring |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 11,500.00 lbf |
| Cage Type | Machined Brass |
| Guide Type | Rolling Element |
| Ball Material | Steel |
| Dynamic Load Rating | 16,700.00 lbf |
| Basic Dynamic Load Rating | 16860.671 lbf, 75 kN |
| Limiting Speed | 8000 rpm |
| No. in Set | Single Bearing |
| Bearing Design | Universal Mounting |
| O.D. | 110.0000 mm |
| Width | 27 mm |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Bearing Type | Angular Contact |
| Contact Angle | 40° |
| Material | Steel |
| Outer Ring Width | 27 mm |
| Inner Ring Width | 27 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Rows of Balls | Single |
| Precision | Standard |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7695806 |
| Static Load Rating | 11465.256 lbf, 51 kN |
| Weight | 2.624 LB |
| EAN or UPC | 7316577086396 |

