- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Static Load Rating [Max] | 11,500.00 lbf |
| Bearing Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| No. of Rows | Single |
| Element Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| icNumber | 7695806 |
| Inch/Metric | Metric |
| O.D. | 4.33 in, 110 mm |
| Precision | Standard |
| Duplex Type | Single |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1.06 in, 27 mm |
| Cage Material | Brass |
| Bearing Type | Unmounted, Angular Contact |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Dynamic Load Rating | 16,700.00 lbf |
| Cage Type | Pressed Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 3 |
| Enclosure | Open |
| I.D. | 1.97 in, 50 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 11465.256 lbf, 51 kN |
| Width | 1.06 in, 27 mm |
| No. of Bearings | 1 |
| Cage | Sheet Metal |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Preload Level | Normal Axial Clearance |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Seal Material | None |
| Rolling Element | Ball |
| Outer Ring Width | 1.06 in, 27 mm |
| Reference Speed | 8000 rpm |
| Series | 7300 |
| Guide Type | Ball |
| Precision Level | Standard (ABEC 1) |
| Row Type | 1 |
| Ring Type | One-Piece Inner and Outer Rings |
| Type | Angular Contact |
| Basic Dynamic Load Rating | 16860.671 lbf, 75 kN |
| Limiting Speed | 8000 rpm |
| Capacity | High Capacity |
| Snap Ring | No Snap Ring |
| Contact Angle | 40 Degree |
| Flush Ground | No |
| Weight | 2.556 LB |
| EAN or UPC | 7316576650659 |

