description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Outer Ring Width | 1.06 in, 27 mm |
| Limiting Speed - Grease | 5300 rpm |
| Capacity | High Capacity |
| Locking Device | No Locking Device |
| Preload Level | Light |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. of Rows | Single |
| Rows of Balls | Single |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 1.06 in, 27 mm |
| I.D. | 1.97 in, 50 mm |
| O.D. Type | Cylindrical |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| No. of Bearings | 1 |
| Series | 7300 |
| Radial Internal Clearance | Normal |
| icNumber | 7695806 |
| Material | Bearing Steel |
| Seal Material | None |
| Limiting Speed - Oil | 7000 rpm |
| Precision Rating | ABEC 3 |
| Internal Design | Universal Mounting |
| Flush Ground | No |
| Precision | Standard |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Contact Angle | 40 Degree |
| Cage Type | Metal |
| Row Type | 1 |
| Width | 1.06 in, 27 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Ball |
| Bearing Design | Universal Mounting |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 4.33 in, 110 mm |
| Element Material | Bearing Steel |
| Duplex Type | Single |
| Cage | Machined Metal |
| Cage Material | Brass |
| Precision Level | Standard (ABEC 1) |
| Weight | 2.624 LB |
| EAN or UPC | 7316577611284 |

