description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Limiting Speed - Grease | 5300 rpm |
| I.D. | 1.97 in, 50 mm |
| Bearing Class | Class 6 / P6 |
| Bearing Design | Universal Mounting |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Dynamic Load Rating | 74100 lbf |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 1.06 in, 27 mm |
| Cage | Sheet Metal |
| Series | 7300 |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| O.D. | 4.33 in, 110 mm |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 40 Degree |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Preload Level | Light |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Rolling Element | Ball |
| Capacity | High Capacity |
| Static Load Rating [Max] | 51000 lbf |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Outer Ring Width | 1.06 in, 27 mm |
| No. of Bearings | 1 |
| Ball Material | Steel |
| Width | 1.06 in, 27 mm |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Internal Design | Universal Mounting |
| Lubricant | Oil Preservative |
| icNumber | 7695806 |
| Cage Material | Brass |
| Limiting Speed - Oil | 7000 rpm |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Weight | 2.496 LB |
| EAN or UPC | 7316577150646 |

