description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Series | 7300 |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 74100 lbf |
| Internal Design | Universal Mounting |
| Width | 1.06 in, 27 mm |
| Capacity | High Capacity |
| Limiting Speed - Grease | 5300 rpm |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 51000 lbf |
| Cage Material | Brass |
| Enclosure | Open |
| Outer Ring Width | 1.06 in, 27 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Duplex Type | Single |
| No. of Bearings | 1 |
| Cage | Sheet Metal |
| I.D. | 1.97 in, 50 mm |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance | Normal |
| Bearing Design | Universal Mounting |
| Preload Level | Medium |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 1.06 in, 27 mm |
| Limiting Speed - Oil | 7000 rpm |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 4.33 in, 110 mm |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Row Type | 1 |
| Material | Bearing Steel |
| icNumber | 7695806 |
| Rows of Balls | Single |
| Ball Material | Steel |
| Seal Material | None |
| Flush Ground | No |
| Rolling Element | Ball |
| Weight | 2.496 LB |
| EAN or UPC | 7316577092533 |

