- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Flush Ground | No |
| Bearing Design | Universal Mounting |
| Type | Angular Contact |
| Capacity | High Capacity |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 1.46 in, 37 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| icNumber | 7695820 |
| No. of Bearings | 1 |
| Seal Material | None |
| I.D. | 2.95 in, 75 mm |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Contact Angle | 40 Degree |
| Cage Type | Pressed Brass |
| Preload Level | Normal Axial Clearance |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Static Load Rating | 23380.13 lbf, 104 kN |
| Enclosure | Open |
| Relubrication Feature | Without |
| No. of Rows | Single |
| Cage Material | Brass |
| Ball Material | Steel |
| Limiting Speed | 5300 rpm |
| Precision | Standard |
| Dynamic Load Rating | 29,900.00 lbf |
| Series | 7300 |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| Material | Bearing Steel |
| Guide Type | Ball |
| Static Load Rating [Max] | 23,800.00 lbf |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Cage | Sheet Metal |
| O.D. | 6.3 in, 160 mm |
| Precision Level | Standard (ABEC 1) |
| Duplex Type | Single |
| Inner Ring Width | 1.46 in, 37 mm |
| Basic Dynamic Load Rating | 29674.78 lbf, 132 kN |
| Width | 1.46 in, 37 mm |
| Reference Speed | 5300 rpm |
| Row Type | 1 |
| Bearing Class | Class 6 / P6 |
| Weight | 7.187 LB |
| EAN or UPC | 7316576650840 |

