- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Static Load Rating | 29674.78 lbf, 132 kN |
| Enclosure | Open |
| Series | QJ 200 |
| No. of Rows | 1 |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Axial Internal Clearance | CN |
| Relubrication Feature | Without |
| Cage Material | Brass |
| Element Material | Bearing Steel |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Bearing Class | Class 6 Special / P6 Special |
| Precision Rating | ABEC 3 Special |
| icNumber | 7695987 |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Preload Level | Normal Axial Clearance |
| I.D. | 2.95 in, 75 mm |
| Width | 0.98 in, 25 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Duplex Type | Single |
| Basic Dynamic Load Rating | 28101.118 lbf, 125 kN |
| Outer Ring Width | 0.98 in, 25 mm |
| Type | Angular Contact |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Inner Ring Width | 0.98 in, 25 mm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Cage | Machined Metal |
| Flush Ground | No |
| Bearing Design | Four-Point Contact Design |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Limiting Speed | 8500 rpm |
| Contact Angle | 35 Degree |
| Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| O.D. | 5.12 in, 130 mm |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Seal Material | None |
| No. of Bearings | 1 |
| Weight | 3.351 LB |
| EAN or UPC | 7316576632143 |

