- Single Row Angular Contact
- 50 mm ID x 90 mm OD x 20 mm Wide
- Open
- ABEC 1
- C0 Clearance
| Ball Material | Steel |
| Precision | Standard |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| icNumber | 7695824 |
| Contact Angle | 40° |
| Lubricant | Oil Preservative |
| Width | 20.000 mm |
| Rows of Balls | Single |
| Cage Material | Brass/Bronze |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Limiting Speed - Grease | 5700 rpm |
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| Inner Ring Width | 20 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 8000 lbf |
| Material | Steel |
| O.D. | 90 mm |
| Cage Type | Metal |
| Seal Material | None |
| Outer Ring Width | 20 mm |
| I.D. | 50 mm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 6000 lbf |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Weight | 1.026 LB |

