- #50 Chain
- 1 Strand
- 5/8" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Self-Lubricating | No |
| Pin Diameter | 0.2 in |
| Chain Pitch | 5/8 in |
| Chain Construction | Riveted |
| Width Between Roller Link Plates | 0.375 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.08 in |
| No. of Strands Across | 1 |
| ANSI No. | 50 |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Standard Type of Pin | Riveted |
| Rated Working Load | 1,430 lb |
| Roller Width | 3/8 in |
| Maximum Allowable Load | 1430 lb |
| Duty | Standard |
| Number of Links per 10 ft | 192 |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Average Tensile Strength | 7,050 lbf |
| Chain No. | 50 |
| Pin Overall Length | 0.878 in |
| Roller Dia. | 0.4 in |
| Link Plates Height | 0.591 in |
| Min. Ultimate Strength ANSI Standard | 4880 lb |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Weight | 0.74 LB |
| EAN or UPC | 97039171795 |
-
Pre-Packed Quantities


