These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Low speed
Moderate load
Relatively long center distances
features
Long lasting, heat-treated, solid rollers
Heat-treated pins that are fabricated from high grade steel
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Width Between Roller Link Plates
0.312 in
Link Plates Thickness
0.06 in
No. of Strands Across
1
Package Type
10 Foot Box
Maximum Allowable Load
595 lb
Rated Working Load
595 lb
Average Tensile Strength
3750 lb
Roller Dia.
0.312 in
Pin Overall Length
0.717 in
Chain No.
2040
Pitch
1 in
Self-Lubricating
No
Link Plates Height
0.472 in
Chain Series
2040, 2042, 2048, 2049
Pin Diameter
0.156 in
Chain Construction
Riveted
Roller Width
0.312 in
Side Bow
No
Pin Material
Carbon Steel
Pins & Rollers
Standard
Number of Links per 10 ft
120
Chain Pitch
1 in
Material
Carbon Steel
Chain Type
Standard Roller
Duty
Standard-Duty
Standard Connection
Spring Clip Type
Weight
0.396 LB
EAN or UPC
97039181183
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back