Showing 1 - 10 of 10 items
Hydro-Craft
HC-MT-12-AS | 100362049
Item #100362049
  • Magnetic Filtration Tank Trap
  • 12" Useable Length
  • w/Aluminum Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hydro-Craft
HC-MT-12 | 100362048
Item #100362048
  • Magnetic Filtration Tank Trap
  • 12" Useable Length
  • w/o Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hydro-Craft
HC-MT-20 | 100362052
Item #100362052
  • Magnetic Filtration Tank Trap
  • 20" Useable Length
  • w/o Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hydro-Craft
HC-MT-16-AS | 100362051
Item #100362051
  • Magnetic Filtration Tank Trap
  • 16" Useable Length
  • w/Aluminum Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hydro-Craft
HC-MT-22 | 100362054
Item #100362054
  • Magnetic Filtration Tank Trap
  • 22" Useable Length
  • w/o Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hydro-Craft
HC-MT-22-AS | 100362055
Item #100362055
  • Magnetic Filtration Tank Trap
  • 22" Useable Length
  • w/Aluminum Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hydro-Craft
HC-MT-20-AS | 100362053
Item #100362053
  • Magnetic Filtration Tank Trap
  • 20" Useable Length
  • w/Aluminum Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hydro-Craft
HC-MT-16 | 100362050
Item #100362050
  • Magnetic Filtration Tank Trap
  • 16" Useable Length
  • w/o Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hydro-Craft
HC-MT-10-AS | 100362047
Item #100362047
  • Magnetic Filtration Tank Trap
  • 10" Useable Length
  • w/Aluminum Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Hydro-Craft
HC-MT-10 | 100362046
Item #100362046
  • Magnetic Filtration Tank Trap
  • 10" Useable Length
  • w/o Shield
  • 2" NPT Pipe Plug
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 10 of 10 items