1. 1
  2. 2
Showing 1 - 20 of 33 items
Show all
Dixon Valve & Coupling
  • Prop 65
TTB50 | PTFE Tape
Item #101931222
  • 1/2" Size
  • 520" Length
  • 0.09 mm Thickness
  • White Color
  • -212 to 500 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Henkel Loctite
226665 | Thread Seal Tape with PTFE
Item #100867932
  • Legacy part 39904
  • Plastic Spool and Shell
  • 1/2" x 520" x .003"
  • Meets MIL-T-27730
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Henkel Loctite
1212164 | SI 5075™ Insulating & Sealing Wrap
Item #100869014
  • 1" x 10'
  • Withstands Temperatures Between -65 °F to 500 °F
  • 700 psi Tensile Strength
  • 400 vpm Dielectric Strength
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TTC50 | Teflon® Tape
Item #101931223
  • Plastic Spool & Shell
  • 1/2" x 1,296"
  • Meets MIL-T-27730
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TTB75 | PTFE Tape
Item #101883331
  • 3/4" Size
  • 520" Length
  • 0.09 mm Thickness
  • White Color
  • -212 to 500 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TTBP50 | Teflon® Tape
Item #101893246
  • Industrial Heavy Duty Tape
  • 1/2" x 540"
  • Meets MIL-T-27730
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TTA75 | PTFE Tape
Item #101893465
  • 3/4" Size
  • 260" Length
  • 0.09 mm Thickness
  • White Color
  • -212 to 500 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TTB100 | PTFE Tape
Item #101894880
  • 1" Size
  • 520" Length
  • 0.09 mm Thickness
  • White Color
  • -212 to 500 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TTA50SS | Teflon® Tape
Item #101932142
  • Stainless Steel Thread Tape
  • 1/2" x 260"
  • Meets MIL-T-27730
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TTA50 | PTFE Tape
Item #101883330
  • 1/2" Size
  • 260" Length
  • 0.09 mm Thickness
  • White Color
  • -212 to 500 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sprayon
KS0018110-99 | 117979614
Item #117979614
  • KS Storm Patch Flexx Sealer 2"X10'
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sprayon
KS0018103-99 | 117979615
Item #117979615
  • KS Storm Patch Flexx Sealer 2"X3'
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sprayon
KS0018304-99 | 117979618
Item #117979618
  • KS Storm Patch 4" Polyester Fabric
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TTPM100-1429 | 114920486
Item #114920486
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TTPM100-520 | 117104829
Item #117104829
  • PTFE Purple Heavy Duty Thread Tape 1" X 520" 3.5 mil
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TTPM75-1429 | 114920485
Item #114920485
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
TTPM75-700 | 117104834
Item #117104834
  • PTFE Purple Heavy Duty Thread Tape 3/4" X 700" 3.5 mil thick
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Markal La-Co Industries Inc.
434-44078 | Supplies; General Supplies
Item #101379943
  • Supplies
  • General Supplies
  • 1 in Wide
  • 520 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Markal La-Co Industries Inc.
434-44072 | Supplies; General Supplies
Item #101376179
  • Supplies
  • General Supplies
  • 1/2 in Wide
  • 520 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
PND-TTB50 | 117107024
Item #117107024
  • Pneumatic Display TTB50 White Industrial PTFE Thread Tape
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 33 items
Show all