1. 1
  2. 2
Showing 1 - 20 of 24 items
Show all
PIP
CHAPS-1-30 | 121167996
Item #121167996
  • KUTGARD PREVENTWEAR CHAPS, A6 30" LONG
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS-2.5-MR-36 | 120096125
Item #120096125
  • ATA TECHNOLOGY, CHAPS W/FRONT & BACK COVERAGE, 2" WIDE LEG STRAPS, 36" PROTECTIVE CLOTHING DARK GRAY SIZE 36 (UOM 1 EA)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
3240 | 118319846
Item #118319846
  • CHAPS, BOARHIDE, 24" X 40
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS155-40-EWBP | 119388408
Item #119388408
  • CHAPS WITH REMOVABLE BELLY PATCH, 40 INCH LENGTH, DARK GRAY, 40 (CASE QTY / 0)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS-2.5-MR-40 | 120096126
Item #120096126
  • ATA TECH CHAPS W/FRONT & BACK COVERAGE, 2" WIDE LEG STRAPS, 40" LENGTH PROTECTIVE CLOTHING DARK GRAY SIZE 40 (UOM 1 EA)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS155-34-EWBP | 119573023
Item #119573023
  • CHAPS155-EWBP,CHAPS WITH REMOVABLE BELLY PATCH, 34 INCH LONG,Dark Gray ,34(1/CASE)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS155-38-EWBP | 119388407
Item #119388407
  • CHAPS WITH REMOVABLE BELLY PATCH, 38 INCH LONG, DARK GRAY, 38 (CASE QTY / 0)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS-1-NS | 120368839
Item #120368839
  • Black 25in Chaps-Reinforced Front
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS-1 | 120096124
Item #120096124
  • CUT RESISTANT CHAPS, ADJ. WAIST AND LEG STRAPS, 25 INCHES PROTECTIVE CLOTHING DARK GRAY SIZE 25 (UOM 1 EA)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS-1-BKL-NS | 120368838
Item #120368838
  • Black 25in Chaps-Reinforced Front, Buckle Closure, No Tags
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS155-30 | 119573022
Item #119573022
  • CHAPS155,CHAPS WITH VELCRO REMOVABLE BELLY PATCH 14X22,Dark Gray ,30(1/CASE)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PIP
CHAPS155-36-EWBP | 119388406
Item #119388406
  • CHAPS WITH REMOVABLE BELLY PATCH, 36 INCH LENGTH, DARK GRAY, 36 (CASE QTY / 0)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
HexArmor
9915-XXXL | Single Layer Safety Chaps 9915
Item #116173455
  • XXXL Size
  • Industrial Chaps
  • A7 Cut Resistance Level
  • 3 Puncture Resistance Level
  • 6 Abrasion Level
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
HexArmor
9911-XXL | Splicing & Maintenance Chaps 9911
Item #113129012
  • XXL Size
  • 3 Layers of Protection on Knee
  • A9 Cut Resistance Level
  • 3 Puncture Resistance Level
  • 6 Abrasion Level
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
HexArmor
9915-L | Single Layer Safety Chaps 9915
Item #119579642
  • L Size
  • Industrial Chaps
  • A7 Cut Resistance Level
  • 3 Puncture Resistance Level
  • 6 Abrasion Level
Pair
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
HexArmor
9915-S | Single Layer Safety Chaps 9915
Item #119579644
  • S Size
  • Industrial Chaps
  • A7 Cut Resistance Level
  • 3 Puncture Resistance Level
  • 6 Abrasion Level
Pair
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
HexArmor
9915-M | Single Layer Safety Chaps 9915
Item #119579643
  • M Size
  • Industrial Chaps
  • A7 Cut Resistance Level
  • 3 Puncture Resistance Level
  • 6 Abrasion Level
Pair
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
HexArmor
9911-L | Splicing & Maintenance Chaps 9911
Item #113129010
  • L Size
  • 3 Layers of Protection on Knee
  • A9 Cut Resistance Level
  • 3 Puncture Resistance Level
  • 6 Abrasion Level
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
HexArmor
9911-XXXL | Splicing & Maintenance Chaps 9911
Item #113129043
  • XXXL Size
  • 3 Layers of Protection on Knee
  • A9 Cut Resistance Level
  • 3 Puncture Resistance Level
  • 6 Abrasion Level
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
HexArmor
9915-XL | Single Layer Safety Chaps 9915
Item #116152928
  • XL Size
  • Industrial Chaps
  • A7 Cut Resistance Level
  • 3 Puncture Resistance Level
  • 6 Abrasion Level
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 24 items
Show all