Showing 1 - 20 of 20 items
Kimberly-Clark
09021 | Standard or Coreless Roll Bath Tissue Dispenser
Item #113008282
  • 6" x13.6" x 6.6"
  • Smoke
  • Bath Tissue Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kimberly-Clark
09507 | JRT Jr. Escort* Jumbo Roll Bathroom Tissue Dispenser w/ Stub Roll
Item #111953404
  • Kimberly-Clark Professional JRT Jr. Escort* Jumbo Roll Bathroom Tissue Dispenser with Stub Roll
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
SJMR2090TBK | 101667205
Item #101667205
  • JUMBO OCEANS® Single Roll Bath Tissue Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
GPC56790A | 101696982
Item #101696982
  • Compact® Vertical Double Roll Coreless Tissue Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
SJMR3500TBK | 101680733
Item #101680733
  • Duett Toilet Tissue Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
KCC09605 | IN-SIGHT* Coreless Double Roll Bath Tissue Dispenser
Item #101681206
  • WINDOWS* Double Roll Coreless Tissue Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
SJMR3090TBK | 101675981
Item #101675981
  • JUMBO OCEANS® Reserva® Roll Bath Tissue Dispenser with Stub Roll Compartment
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ALP452GRY-MK | ABS Plastic Gray Side-by-Side Double Roll Toilet Tissue Dispenser
Item #121310573
  • Gray
  • ABS Plastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
SJMR4000TBK | 101681356
Item #101681356
  • Twin Jumbo Roll Bath Tissue Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
SJMR6500TBK | 101668556
Item #101668556
  • Quantum® Jumbo Roll Bath Tissue Dispenser with Stub Roll Compartment
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
SJMR200XC | 101681632
Item #101681632
  • Locking Toilet Tissue Dispensers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BOB2888 | Stainless Steel Dispenser
Item #101714210
  • Stainless Steel Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
SJMR4090TBK | 101684512
Item #101684512
  • JUMBO OCEANS® Twin JBT Jumbo Bath Tissue Roll Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
GPC56784A | Compact® Coreless Bath Tissue & Dispenser
Item #114251729
  • Compact® Side-by-Side Double Roll Coreless Tissue Dispenser
  • Standard Roll
  • Translucent Smoke Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BOB5288 | Matrix™ Series Dispenser
Item #101619477
  • Matrix™ Series Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
KCC09608 | IN-SIGHT® Coreless Twin Jumbo Roll Dispenser
Item #101695175
  • IN-SIGHT® Coreless Twin Jumbo Roll Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ALP450-GRY | ABS Plastic Gray 9 in Single-Roll Jumbo Bath Tissue Dispenser
Item #121311089
  • Gray
  • ABS Plastic Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ALP452-GRY-2PK | ABS Plastic Gray Double Roll Toilet Tissue Dispenser
Item #121311094
  • ABS Plastic Material
Pack
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alpine Industries
ALP487-B-MK | Stainless Steel 304 Stainless Steel Double Toilet Paper Holder with Shelf Storage Rack
Item #121310545
  • Stainless Steel 304 Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
SJMR3590TBK | 101664388
Item #101664388
  • Oceans® Duett Toilet Tissue Dispenser
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 20 of 20 items