- 2.165 in Inner Diameter
- 3.937 in Outer Diameter
- Single Row
- 0.827 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Filling Slot | No |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Cage Material | Brass/Bronze |
| Inner Ring Width | 21 mm |
| Precision Class | ISO P0 |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Universally (Flush) Ground | Yes |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 8150 lbf |
| Preload Level | None |
| Closure Type | Open |
| Dynamic Load Rating | 11800 lbf |
| Radial Internal Clearance | C3 |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Internal Design | Universal Mounting |
| Locking Device | No Locking Device |
| Contact Angle | 40° |
| Rolling Element | Ball |
| I.D. | 55 mm |
| Outer Ring Width | 21 mm |
| Fillet Radius | 0.059 in |
| Bearing Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact |
| No. of Rows | 1 |
| Overall Width | 0.827 in, 21 mm |
| Relubricatable | No |
| Rolling Element Material | Steel |
| Capacity | Standard Capacity |
| Enclosure | Open |
| O.D. Type | Straight |
| O.D. | 100 mm |
| Cage Type | Metal |
| Origin | Single Row Angular Contact |
| icNumber | 7695855 |
| Precision | Standard |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Weight | 1.487 LB |
| EAN or UPC | 87796151291 |

