- 2.165 in Inner Diameter
- 3.937 in Outer Diameter
- Single Row
- 0.827 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
| Enclosure | Open |
| Rolling Element Material | Steel |
| Cage Type | Metal |
| Contact Angle | 40° |
| Filling Slot | No |
| O.D. | 100 mm |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Seal Material | None |
| Precision | Standard |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Overall Width | 0.827 in, 21 mm |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Relubricatable | No |
| Inner Ring Width | 21 mm |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Closure Type | Open |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Universally (Flush) Ground | Yes |
| Cage Material | Brass/Bronze |
| Bearing Material | Steel |
| Dynamic Load Rating | 11800 lbf |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| I.D. | 55 mm |
| Ball Material | Steel |
| Origin | Single Row Angular Contact |
| Internal Design | Universal Mounting |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Outer Ring Width | 21 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.059 in |
| Rolling Element | Ball |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| icNumber | 7695855 |
| Static Load Rating [Max] | 8150 lbf |
| Weight | 0.66 LB |
| EAN or UPC | 87796044081 |

