- 2.165 in Inner Diameter
- 3.937 in Outer Diameter
- Single Row
- 0.827 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Seal Type | Unsealed |
| Dynamic Load Rating | 11800 lbf |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Rolling Element | Ball |
| Static Load Rating [Max] | 8150 lbf |
| Fillet Radius | 0.059 in |
| Relubricatable | No |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| O.D. | 100 mm |
| Precision | Standard |
| Closure Type | Open |
| Capacity | Standard Capacity |
| Inner Ring Width | 21 mm |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Overall Width | 0.827 in, 21 mm |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Precision Class | ISO P0 |
| I.D. | 55 mm |
| No. of Rows | 1 |
| Cage Material | Brass/Bronze |
| Filling Slot | No |
| Rows of Balls | Single |
| Material | Steel |
| Outer Ring Width | 21 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 40° |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Rolling Element Material | Steel |
| Seal Material | None |
| Origin | Single Row Angular Contact |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Universally (Flush) Ground | No |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| icNumber | 7695855 |
| Bearing Material | Steel |
| Weight | 1.4 LB |
| EAN or UPC | 87796044074 |

