- Angular Contact Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| Special Features | Small Axial Clearance When Using Back-to-Back or Face-to-Face Mounting |
| Limiting Speed - Oil | 10900 rpm |
| I.D. | 55 mm |
| icNumber | 7695855 |
| Corner Radius [Min] | 1.5 mm |
| Dynamic Load Rating | 49000 N |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 38500 N |
| Width | 21.000 mm |
| Bearing Type | Angular Contact |
| Weight | 1.488 LB |
| EAN or UPC | 4012801282185 |

