MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
7200-PJ and PJD Series bearings are used for heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
Element Material
Bearing Steel
Radial Internal Clearance
Normal
No. in Set
Single Bearing
Series
7200PJ
Lubricant
Oil Preservative
Bore Type
Cylindrical
I.D.
2.17 in, 55 mm
Temperature Range [Max]
450 °F
Inch/Metric
Metric
Rolling Element
Ball
Capacity
Standard Capacity
No. of Rows
Single
Fillet Radius
1.5 mm
Precision
Standard
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Cylindrical
Bearing Class
Class 6 / P6
Cage Type
Metal
Duplex Type
Single
Static Load Rating [Max]
8430 lbf
Outer Ring Width
0.83 in, 21 mm
Limiting Speed - Oil
7800 rpm
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
6000 rpm
Enclosure
Open
Cage
Sheet Metal
Contact Angle
40 Degree
Ring Type
Solid Inner Ring and Solid Outer Ring
Flush Ground
Yes
Origin
Single Row Angular Contact
Seal Type
Unsealed
Ball Material
Steel
O.D.
3.94 in, 100 mm
Seal Material
None
Width
0.83 in, 21 mm
icNumber
7695855
Snap Ring
No Snap Ring
Bearing Type
Unmounted, Angular Contact
No. of Bearings
1
Preload Level
Light
Cage Material
Brass
Rows of Balls
Single
Material
Bearing Steel
Static Load Rating
38 kN
Inner Ring Width
0.83 in, 21 mm
Locking Device
No Locking Device
Precision Rating
ABEC 3
Dynamic Load Rating
48.8 kN
Row Type
1
Internal Design
Universal Mounting
Weight
1.453 LB
EAN or UPC
97741016605
We're here for you
with Service Centers across the country - We have your back