description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Material | Bearing Steel |
| Seal Material | None |
| Capacity | High Capacity |
| Locking Device | No Locking Device |
| O.D. | 3.94 in, 100 mm |
| Static Load Rating [Max] | 36000 lbf |
| Bore Type | Cylindrical |
| Origin | Single Row Angular Contact |
| Preload Level | Normal Axial Clearance |
| Precision | Standard |
| Cage | Machined Metal |
| No. of Rows | Single |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 0.83 in, 21 mm |
| I.D. | 2.17 in, 55 mm |
| Row Type | 1 |
| Cage Material | Brass |
| No. of Bearings | 1 |
| Ball Material | Steel |
| Bearing Class | Class 6 / P6 |
| Dynamic Load Rating | 46200 lbf |
| Bearing Design | Universal Mounting |
| O.D. Type | Cylindrical |
| Width | 0.83 in, 21 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7695855 |
| Duplex Type | Single |
| Inner Ring Width | 0.83 in, 21 mm |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Rolling Element | Ball |
| Series | 7200 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision Level | Standard (ABEC 1) |
| Element Material | Bearing Steel |
| Contact Angle | 40 Degree |
| Precision Rating | ABEC 3 |
| Limiting Speed - Grease | 4500 rpm |
| Weight | 1.49 LB |
| EAN or UPC | 7316576633317 |

